Nitrile Powder Free 3 mil Exam Gloves - Blue-Violet, XL - Case of 2000

  • Mfr # GL-N125FX

  • Zoro # G422602360


product price:  $158.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Palm Thickness
3 mil
Color
Blue Violet
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-N125FX
Zoro #
G422602360
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
3 mil
Size
XL

Details

Item
Disposable Gloves
Color
Blue Violet
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded

Description

These ProWorks nitrile exam gloves come in an appealing blue violet and are made slightly thinner; hence, they are ultra-soft and super flexible to provide more dexterity and tactile sensitivity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.