
Nitrile Powder Free 3 mil Industrial Grade Gloves - Blue, Sm - Case of 1000
Mfr # GL-N103FS
Zoro # G622602368
product price:Â $87.49
/pk 1000, $0.09/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-N103FS
Zoro #
G622602368
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
3 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Texture
Textured
Description
These lightweight industrial grade nitrile gloves offer excellent comfort and feel. Popular for foodservice applications, they are also Ideal for use in any general purpose and light duty industrial application NitrileNitrile gloves continue to grow in popularity due to their versatility and excellent protective qualities. Nitrile gloves are latex free, offer high tensile strength and strong puncture resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.