
Nitrile Powder Free 3 mil Industrial Grade Gloves - Blue, XL - Case of 1000
Mfr # GL-N103FX
Zoro # G922602327
product price:Â $87.49
/pk 1000, $0.09/eaKey Features
Palm Thickness
3 mil
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-N103FX
Zoro #
G922602327
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
3 mil
Size
XL
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture
Textured
Description
These lightweight industrial grade nitrile gloves offer excellent comfort and feel. Popular for foodservice applications, they are also Ideal for use in any general purpose and light duty industrial application NitrileNitrile gloves continue to grow in popularity due to their versatility and excellent protective qualities. Nitrile gloves are latex free, offer high tensile strength and strong puncture resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.