
Nitrile Powder Free 3.5 mil Exam Gloves - Black, Sm - Case of 1000
Mfr # GNPR-SM-BK
Zoro # G822602427
product price:Â $86.39
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
3.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GNPR-SM-BK
Zoro #
G822602427
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
3.5 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GNPR
Description
Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.