Shop SAFETY ZONE
See all product information
Create Account
Premium Vinyl Powder Free Gloves - Clear, 2XL - Case of 1000
- Mfr # GVP9-2X-1C
- Zoro # G122602486
product price:Â
$
56.49
/pk of 1000, $0.06/ea
Key Features
Color
clear
Material
Vinyl
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP9-2X-1C
- Zoro #
- G122602486
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- 2XL
- Palm Thickness
- 3 mil
Description
Vinyl Gloves are our most popular general purpose glove. They are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time. Powder free gloves go through an extra process of chlorinating the gloves to ease donning. All Vinyl Gloves are 100% Phthalate Free, 100% Latex Free and 100% Silcione Free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.