Nitrile Powder Free 4 mil Exam Gloves - Blue, Sm - Case of 1000

  • Mfr # GL-N135FS

  • Zoro # G922602631


product price:  $91.19
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Size
S
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-N135FS
Zoro #
G922602631
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

ProWorks durable 4 mil nitrile exam gloves are designed with textured fingers for grip security. Powder-free, latex-free, and compliant with food safety standards. These make excellent food prep gloves-compliant with CFR Title 21 Indirect Food Additive Regulations Part 174-178. They are also suitable for medical, industrial, manufacturing, janitorial, cleaning, laboratory, and PMU applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products