
Precision Exam Disposable Gloves, Nitrile, Powder Free, 4 mil, Exam Gloves, Blue, S, Case of 1000
Mfr # PCS772
Zoro # G322602637
product price:Â $73.19
/pk 1000, $0.07/eaKey Features
Material
Nitrile
Palm Thickness
4 Mil
Color
Blue
Latex-Free
Latex-Free
Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS772
Zoro #
G322602637
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
4 Mil
Size
S
Details
Material
Nitrile
Color
Blue
Latex-Free
Latex-Free
Item
Disposable Gloves
Description
Lightweight and durable, Adenna PRECISION 4 mil nitrile exam gloves have superior tactile sensitivity, textured fingertips for enhanced grip, and a latex-free composition. Compliant with FDA foodservice regulations. They are ideal for food prep, medical, and industrial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.