
Nitrile Powder Free 4 mil Exam Gloves - Blue, Small - Case of 1000
Mfr # GNPR-SM-1M
Zoro # G022602289
product price: $40.29
/pk 1000, $0.04/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GNPR-SM-1M
Zoro #
G022602289
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
4 mil
Size
S
Length
9.5 in
Details
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Texture Location
Fingertips
Series
GNPR-1M
Texture
Textured
Cuff Style
Beaded/Rolled
Description
Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.