
Nitrile Powder Free 4 mil Exam Gloves - White, XL - Case of 1000
Mfr # GL-N133FX
Zoro # G422602421
product price:Â $73.19
/pk 1000, $0.07/eaKey Features
Color
White
Material
Nitrile
Palm Thickness
4 mil
Cuff Style
Beaded/Rolled
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-N133FX
Zoro #
G422602421
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
White
Material
Nitrile
Cuff Style
Beaded/Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Polar Nite
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Acceptable Quality Level (AQL)
1.5
Texture Location
Fingertips
Description
For those who want a latex look without the possibilities of a latex allergic reactions, use Polar Nite white Nitrile Gloves. Excellent in areas when color coding is needed. Non-sterile and poweder free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.