
GrizzlyNite Disposable Exam Gloves, Nitrile, Powder Free, 5 mil, Black, XS, Case of 1000
Mfr # GL-N105FXS
Zoro # G222602324
product price:Â $83.15
/pk 1000, $0.08/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
5.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-N105FXS
Zoro #
G222602324
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XS
Palm Thickness
5.5 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GrizzlyNite
Acceptable Quality Level (AQL)
1.5
Description
ProWorks GrizzlyNite gloves are strong and durable and protect hands against day-to-day hazards. The distinct black color makes this glove a perfect choice to resist stains. The gloves textured surface provides excellent grip. Resistant to many chemicals & blood-borne pathogens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.