Nitrile Powder Free 8 mil Exam Gloves - Blue, Med - Case of 1000

  • Mfr # EPW445

  • Zoro # G422602681


product price:  $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EPW445
Zoro #
G422602681
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free

Description

EMPOWER 8 mil nitrile gloves offer superior protection for mid to heavy-duty tasks. These powder-free, latex-free disposable gloves provide excellent durability, a secure grip, and high visibility for enhanced safety across various industries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.