Polyethylene High Density Gloves - Clear, Lrg - Case of 1000

  • Mfr # GDPE-LG-5

  • Zoro # G722602435


product price: $88.25
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Palm Thickness
1 Mil
Color
Clear
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDPE-LG-5
Zoro #
G722602435
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
1 Mil
Size
L

Details

Material
Polyethylene
Color
Clear
Item
Disposable Poly Gloves

Description

Polyethylene gloves are our most economical gloves are most often used for light duty tasks that require frequent glove changes. This glove has a loose fit design for easy on and off applications, and is especially useful in food service lines, deli counters, and other high volume applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.