
Themal Liner Inspectors Gloves - White/Blue, Lrg - Case of 600
Mfr # GSPN-A
Zoro # G022602494
product price:Â $289.99
/pk 600, $0.48/ea
Free Shipping & Returns
Key Features
Glove Materials
Cotton
Color
Gray/Blue
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSPN-A
Zoro #
G022602494
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Inspector Gloves
Glove Materials
Cotton
Color
Gray/Blue
Description
ProWorks multi-purpose, crinkle-coated work gloves are gaining popularity with workers in jobs where reliable hand protection and dexterity is imperative. Our textured, latex-coated polyester gloves fit the natural contour of the hand for a snug, comfortable fit that promotes dexterity and reduces strain during extended use. This form-fitting design ensures freedom of movement for tasks that require precision, while still providing the rugged durability needed for tougher jobs. For added protection and reliability, the palms and fingers are coated with a flexible latex crinkle finish that enhances grip in both wet and dry conditions. This textured coating also improves abrasion resistance, ensuring consistent protection against daily wear. Whether handling tools, equipment, or materials, workers can count on these gloves to support productivity and safety. Crafted with 13 gauge strength, these gloves maintain their integrity through repeated use while delivering dependable performance shift after shift. These gloves are professionally launderable and retain their coating and strength even after multiple washes, a cost-effective product for workplaces on a budget. Hospeco Brands is trusted by professionals nationwide for delivering high-quality, reliable products that promote safety and efficiency in the workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.