Unlined Nitrile Economy Gloves - Green, Lrg - 12 Pairs

  • Mfr # GNGU-LG-11C

  • Zoro # G122602530


product price:  $16.99
/pk 12, $1.42/ea

Key Features

Color
Green
Size
L
Material
Nitrile
Palm Thickness
11 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNGU-LG-11C
Zoro #
G122602530
UPC #
763583512239
Country of Origin
China

Dimensions

Size
L
Palm Thickness
11 Mil

Details

Color
Green
Material
Nitrile

Description

Safety Zone Nitrile, green, unlined, 11 mil gloves, economy gloves for budget-conscious buyers, provide hand protection for general cleaning, dishwashing, and food handling tasks with their waterproof, flexible, nitrile construction. These unlined, 13 inch long, nitrile gloves are cost-effective and offer a flexible fit, touch sensitivity, and dexterity, for effective use in various applications including dishwashing, janitorial tasks, food handling, food service, water-based chemical handling, and general cleaning tasks. A bright green color makes these gloves perfect for color-coded programs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.