Unlined Nitrile Economy Gloves - Green, Sm - 12 Pairs

  • Mfr # GNGU-SM-11

  • Zoro # G922602464


product price:  $18.99
/pk 12, $1.58/ea

Key Features

Color
Green
Palm Thickness
11 Mil
Size
S
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNGU-SM-11
Zoro #
G922602464
UPC #
763583510419
Country of Origin
China

Dimensions

Palm Thickness
11 Mil
Size
S

Details

Color
Green
Material
Nitrile

Description

Safety Zone Nitrile, green, unlined, 11 mil gloves provide hand protection for general cleaning, dishwashing, and food handling tasks with their waterproof, flexible, nitrile construction. These unlined, 13 inch long, nitrile gloves are cost-effective and offer a flexible fit, touch sensitivity, and dexterity, for effective use in various applications including dishwashing, janitorial tasks, food handling, food service, water-based chemical handling, and general cleaning tasks. A bright green color makes these gloves perfect for color-coded programs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.