
Vinyl Powdered 2.5 mil Gloves - Clear, XL - Case of 1000
Mfr # GVDR-XL-HH
Zoro # G822602700
product price:Â $40.49
/pk 1000, $0.04/eaKey Features
Material
Vinyl
Palm Thickness
2.5 Mil
Color
clear
Latex-Free
Latex-Free
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVDR-XL-HH
Zoro #
G822602700
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
2.5 Mil
Size
XL
Details
Material
Vinyl
Color
clear
Latex-Free
Latex-Free
Item
Disposable Gloves
Description
Vinyl Gloves are our most popular general purpose glove. They are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time. Our lightly powdered vinyl gloves are produced with a food grade corn starch powder, making donning easier especially when hands are wet. All Vinyl Gloves are 100% Phthalate Free, 100% Latex Free and 100% Silcione Free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.