Shop All Safety Culture Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0144-SAFEKIT
Zoro # G9370392
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Look for Hazards In Every Direction
- Width 2 1/8 in
- Height 24 in
- Legend Style Symbol and Text
- Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Product Information
- Brand Safetyposter.Com
- MFR # SW0144-SAFEKIT
- Zoro # G9370392
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English, Title Look for Hazards in Every Direction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cover, For TR-600/800 PAPR, White, PK10 (TR-681)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7921)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW4-04-L)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- SIGNMISSION OSHA Danger Sign, People Working Above, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-DS-D-1824-V-1517)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1336-RA_14X10 (U7-1336-RA_14X10)
- SIGNMISSION OSHA Danger Sign, Lockout Before Entering, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-2429)
- TOUGH GUY Safety Cone, 36 in Height, 12 3/4 in Width, Polypropylene, Cone, English, Spanish (2LEC7)
- SIGNMISSION Caution Sign-This Area Closed Off-10in x 14in OSHA Sign, 10" L, 14" H, CS-This Area Closed Off (CS-This Area Closed Off)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- Safetyposter.Com Signs