Shop All Safety Culture Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0165-SAFEKIT
Zoro # G9370365
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Reporting Keeps The Workplace Safe
- Width 2 1/8 in
- Height 24 in
- Language English
- Material Paper
Product Information
- Brand Safetyposter.Com
- MFR # SW0165-SAFEKIT
- Zoro # G9370365
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQSW74A000)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med Bag, Red (154300-100-020-13)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-225)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13215)
- TOUGH GUY Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKT0 (6VKT0)
- SIGNMISSION OSHA Danger Sign, Open Fuel Tanks No Power, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1926)
- TOUGH GUY Safety Cone, 36 in Height, 12 3/4 in Width, Polypropylene, Cone, English, Spanish (2LEC7)
- SIGNMISSION Caution Sign-Not Pedestrian Walkway-10in x 14in OSHA Sign, 10" L, 14" H, CS-Not Pedestrian Walkway (CS-Not A Pedestrian Walkway)
- Safetyposter.Com Signs