Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0183-SAFEKIT
Zoro # G9367066
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Legend
Do You Lift Correctly
Width
2 1/8 in
Height
24 in
Material
Paper
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW0183-SAFEKIT
Zoro #
G9367066
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/8 in
Height
24 in
Details
Item
Safe System Kit
Legend
Do You Lift Correctly
Material
Paper
Language
English
Legend Style
Symbol and Text
Includes
(1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Subject Matter
Safety
Number of Users Supported
25
Provides
Training Information
Supported Languages
English
User Type
Employee, Supervisor
Product Type
Safety Meeting Kit
Title
Do You Lift Correctly
Format
Card, Outline, Poster, Signs
Description
Training Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes 22 in x 17 in Poster, Safety Meeting Outline, (2) 17 in x 11 in Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.