Safety Poster, Eight Tips for Working Safely In Winter, 22 in H x, 17 in W, Paper

  • Mfr # P4760

  • Zoro # G9366454


product price:  $21.49
/ea

Key Features

Language
English
Legend
Eight Tips for Working Safely In Winter
Material
Paper
Height
22 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4760
Zoro #
G9366454
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Safety Poster
Language
English
Legend
Eight Tips for Working Safely In Winter
Material
Paper
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Printed Language
English
Background Color
Various
Shape
Vertical Rectangle
Grommet Material
No Grommet
Corrosion Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
Not Rated
Mesh / Solid
Solid
Glow In The Dark
No
Finish
Glossy
Reflective
No
Minimum Service Temperature
Not Rated
Number of Printed Sides
1
Includes Frame
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Safety Banner Legend
Eight Tips For Working Safely In Winter
Graffiti Resistant
No
Mounting Hardware
Not Included
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Eight Tips For Working Safely In Winter, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.