This item is Discontinued.

Safetyposter.Com Simpsons Safety Poster, Safety Hazards, EN S1129

Simpsons Safety Poster, Safety Hazards, EN (Discontinued)

  • Mfr # S1129
  • Zoro # G9368134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1129
Zoro #
G9368134
UPC #
-
Country of Origin
Unknown

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Simpsons Safety Poster
Language
English
Legend
Safety Hazards In The Kitchen are Everywhere Stay Alert
Material
Paper
Legend Style
Symbol and Text
Background Color
Various
UV Resistant
No
Printed Language
English
Grommet Material
No Grommet
Shape
Vertical Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Mounting Hardware
Not Included
Minimum Service Temperature
Not Rated
Series
Simpsons
Graffiti Resistant
No
Maximum Service Temperature
Not Rated
Safety Banner Legend
Safety Hazards In The Kitchen Are Everywhere Stay Alert
Mesh / Solid
Solid
Chemical Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Reflective
No
Includes Frame
No
Finish
Glossy
Abrasion Resistant
No
Corrosion Resistant
No

Description

Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Safety Hazards In The Kitchen Are Everywhere Stay Alert, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.