This item is Discontinued.

Safetyposter.Com Simpsons Safety Pstr, Ergonomics Helps, EN S1112LWS

Simpsons Safety Pstr, Ergonomics Helps, EN (Discontinued)

  • Mfr # S1112LWS
  • Zoro # G9370076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1112LWS
Zoro #
G9370076
UPC #
-
Country of Origin
Unknown

Details

Shape
Vertical Rectangle
Indoor/Outdoor Usage
Indoor Only
Grommet Material
No Grommet
Write on Surface
Yes
Corrosion Resistant
No
Series
Simpsons
Mesh / Solid
Solid
Finish
Glossy
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Protective Coating
No Protective Coating
Mounting Hardware
Not Included
Maximum Service Temperature
Not Rated
Safety Banner Legend
Ergonomics Helps To Adapt Jobs To The People Who Perform Them
Includes Frame
No
Abrasion Resistant
No
Minimum Service Temperature
Not Rated
Glow In The Dark
No
Reflective
No
Chemical Resistant
No

Description

Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Ergonomics Helps To Adapt Jobs To The People Who Perform Them, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 11 in, Height 17 in, Thickness 0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.