This item is Discontinued.

Safetyposter.Com Simpsons Safety Pstr, Housekeeping Is, ENG S1187

Simpsons Safety Pstr, Housekeeping Is, ENG (Discontinued)

  • Mfr # S1187
  • Zoro # G9368292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1187
Zoro #
G9368292
UPC #
-
Country of Origin
Unknown

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Simpsons Safety Poster
Language
English
Legend
Housekeeping is Safekeeping Clean As You Go
Material
Paper
Legend Style
Symbol and Text
Printed Language
English
Background Color
Various
UV Resistant
No
Grommet Material
No Grommet
Shape
Vertical Rectangle
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Mounting Hardware
Not Included
Corrosion Resistant
No
Finish
Glossy
Series
Simpsons
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Safety Banner Legend
Housekeeping Is Safekeeping Clean As You Go
Minimum Service Temperature
Not Rated
Abrasion Resistant
No
Maximum Service Temperature
Not Rated
Includes Frame
No
Mesh / Solid
Solid
Reflective
No
Protective Coating
No Protective Coating
Chemical Resistant
No

Description

Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Housekeeping Is Safekeeping Clean As You Go, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.