This item is Discontinued.

Safetyposter.Com Simpsons Safety Pstr, Mobile Equipment, EN S1169

Simpsons Safety Pstr, Mobile Equipment, EN (Discontinued)

  • Mfr # S1169
  • Zoro # G9368247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1169
Zoro #
G9368247
UPC #
-
Country of Origin
Unknown

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Simpsons Safety Poster
Language
English
Legend
Mobile Equipment Hazareds Come From All Directions
Material
Paper
Legend Style
Symbol and Text
Printed Language
English
Background Color
Various
UV Resistant
No
Shape
Vertical Rectangle
Write on Surface
Yes
Grommet Material
No Grommet
Indoor/Outdoor Usage
Indoor Only
Includes Frame
No
Glow In The Dark
No
Mesh / Solid
Solid
Safety Banner Legend
Mobile Equipment Hazareds Come From All Directions
Corrosion Resistant
No
Series
Simpsons
Finish
Glossy
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
Not Rated
Reflective
No
Maximum Service Temperature
Not Rated
Graffiti Resistant
No
Mounting Hardware
Not Included
Protective Coating
No Protective Coating

Description

Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Mobile Equipment Hazareds Come From All Directions, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.