This item is Discontinued.

Safetyposter.Com Smpsns Safe System Kit, Eye Protection, EN S1156-SAFEKIT

Smpsns Safe System Kit, Eye Protection, EN (Discontinued)

  • Mfr # S1156-SAFEKIT
  • Zoro # G9371101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1156-SAFEKIT
Zoro #
G9371101
UPC #
-
Country of Origin
Unknown

Details

Legend
Eye Protection is Your Best Defense
Item
Simpsons Safe System Kit
Material
Paper
Includes
17 in x 22 in Poster, (2) 11 in x 17 in Posters, (2) 15 in x 8 in Table Tents, 8-1/2 in x 11 in Meeting Outline, (25) 3-1/2 in x 5 in Employeecards, (25) 3-1/2 inx5 in Scratchcards
Language
English

Description

Simpsons Safe System Kit, Includes 17 in x 22 in Poster, (2) 11 in x 17 in Posters, (2) 15 in x 8 in Table Tents, 8-1/2 in x 11 in Meeting Outline, (25) 3-1/2 in x 5 in Employeecards, (25) 3-1/2 inx5 in Scratchcards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.