This item is Discontinued.

Safetyposter.Com Smpsns Safe Systm Kit, Falls Frm Laddr, EN S1127-SAFEKIT

Smpsns Safe Systm Kit, Falls Frm Laddr, EN (Discontinued)

  • Mfr # S1127-SAFEKIT
  • Zoro # G9370952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1127-SAFEKIT
Zoro #
G9370952
UPC #
-
Country of Origin
Unknown

Details

Legend
Falls From Ladders Can Be Serious. Follow The Rules to Stay Safe.
Item
Simpsons Safe System Kit
Includes
17 in x 22 in Poster, (2) 11 in x 17 in Posters, (2) 15 in x 8 in Table Tents, 8-1/2 in x 11 in Meeting Outline, (25) 3-1/2 in x 5 in Employeecards, (25) 3-1/2 inx5 in Scratchcards
Language
English
Material
Paper

Description

Simpsons Safe System Kit, Includes 17 in x 22 in Poster, (2) 11 in x 17 in Posters, (2) 15 in x 8 in Table Tents, 8-1/2 in x 11 in Meeting Outline, (25) 3-1/2 in x 5 in Employeecards, (25) 3-1/2 inx5 in Scratchcards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.