This item is Discontinued.

Safetyposter.Com Smpsns Safety Pstr, Use The Right PPE, ENG S1113

Smpsns Safety Pstr, Use The Right PPE, ENG (Discontinued)

  • Mfr # S1113
  • Zoro # G9367705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1113
Zoro #
G9367705
UPC #
-
Country of Origin
Unknown

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Simpsons Safety Poster
Language
English
Legend
Use The Right PPE Do You Know When and Where to Wear PPE
Material
Paper
Legend Style
Symbol and Text
UV Resistant
No
Printed Language
English
Background Color
Various
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Shape
Vertical Rectangle
Grommet Material
No Grommet
Glow In The Dark
No
Finish
Glossy
Minimum Service Temperature
Not Rated
Includes Frame
No
Safety Banner Legend
Use The Right Ppe Do You Know When And Where To Wear Ppe
Mesh / Solid
Solid
Corrosion Resistant
No
Protective Coating
No Protective Coating
Reflective
No
Maximum Service Temperature
Not Rated
Number of Printed Sides
1
Series
Simpsons
Graffiti Resistant
No
Chemical Resistant
No
Mounting Hardware
Not Included
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated

Description

Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Use The Right Ppe Do You Know When And Where To Wear Ppe, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.