Shop SAFETYSHIRTZ
See all product information
Create Account
SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 2XL
- Mfr # 65120503XXL
- Zoro # G303582118
product price:Â
$
51.69
/ea
Key Features
Size
2XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65120503XXL
- Zoro #
- G303582118
- UPC #
- 716894421752
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Black
Description
Due to popular demand, we now offer American Grit in a black Enhanced Visibility option! With our American Grit Stealth SafetyShirtz hoodie you can stand out on the job site wile showing your patriotism and love for your country in hi-vis! Reflective striping with a florescent stripe backer, these enhanced visibility hoodies are built to keep you warm and comfortable in the coldest of weather, our SS360 hoodies also come with a large comfortable hood and a soft combed fleece inner shell.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.