SS360 Stealth American Grit Enhanced Visibility T-Shirt, Black, 4XL
- Mfr # 65120501XXXXL
- Zoro # G603581408
product price:Â
$
26.75
/ea
Key Features
Size
4XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65120501XXXXL
- Zoro #
- G603581408
- UPC #
- 716894423145
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- 4XL
Description
Due to popular demand, we now offer American Grit in a black Enhanced Visibility t-shirt option! With our American Grit Stealth SafetyShirtz tee you can stand out on the job site while showing your patriotism and love for your country in hi-vis! Reflective enhanced visibility and built for the warm weather, our SS360 safety shirt comes with vented mesh side panels that allow for extreme ventilation and great moisture/odor wicking control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.