The High Country High Visibility Hoodie, Orange, 2XL
- Mfr # 67010103XXL
- Zoro # G803582212
product price:Â
$
38.49
/ea
Key Features
Size
2XL
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67010103XXL
- Zoro #
- G803582212
- UPC #
- 716894421882
- Country of Origin
- Honduras
- Color
- Orange
Dimensions
- Size
- 2XL
Description
A nod to the great Pacific Northwest and for everyone that's lucky enough to share their background with the mountains and great outdoors, our High Country hoodie is for you! Our High Country SafetyShirtz hooded sweatshirt is sure to make you stand out while on the job or while hiking the trails. Get yours today and show your love for the outdoors!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.