Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Yellow, 4 ft. L
Mfr # SSTDRU2X423504
Zoro # G6420605
original price:
$216.88
5% off
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives
- Color Yellow
- Material Flexible Cement
- Length 4 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDRU2X423504
- Zoro # G6420605
- UPC # 858066006098
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 1 in |
Details
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 2 ft, Thickness 1 in, Color Yellow, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, White, 30 gal., PK12 (35ZR61)
- INDUSTRIAL SCIENTIFIC Cal Gas, Oxygen, 34L (18109189)
- NOTCH EQUIPMENT Aluminum Snaphook with 3600 lb Steel Gate (39868)
- SHOP TUFF Shop Tuff STF-3618DM 36 x 18 in. Door Mat (STF-3618DM)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Flat Black Coarse-Roll (FBC.0660.R)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Yllw (RST104)
- BON TOOL Bon 84-246 Danger Tape, Red 1000 Foot X 3" (84-246)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings