
Flexible PVC, 1 in W., 100 ft L., Peak: 17 mil / Edge: 5 mil Thickness
Mfr # SLH173
Zoro # G515206031
product price:Â $68.99
/eaKey Features
Material
Flexible PVC
Width
1 in
Length
100 ft
Thickness
Peak: 17 mil / Edge: 5 mil
Color
Green/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLH173
Zoro #
G515206031
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
100 ft
Thickness
Peak: 17 mil / Edge: 5 mil
Details
Material
Flexible PVC
Color
Green/White
Item - Anti-Slip Tapes
Thin Floor Tape
Description
SafetyTac LEAN Hazard combines the eye-catching pattern of hazard tape with the ultra-low profile of SafetyTac LEAN. SafetyTac LEAN Hazard is available in 4 striped color combinations that allow you to draw attention to dangerous areas in your workplace. Like SafetyTac LEAN, this tape sits smoothly on your floors. Its also resistant to water and chemicals. Choose SafetyTac LEAN Hazard for moderate-traffic areas where you also need hazard alerts.
- Withstands tough industrial environments
- Low profile yet extremely durable material
- Resistant to water and chemicals for easy cleaning
- Available in 4 hazard stripe colors and 3 tape widths
- Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.