10ft, 1 Piece, Non-Powered, Threaded, Heavy Duty Whip with 16 in. Orange Mesh Flag, Yellow X
- Mfr # W10NP-X
- Zoro # G415078295
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Flag Width
16 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W10NP-X
- Zoro #
- G415078295
- UPC #
- -
- Country of Origin
- United States
- Color
- White Whip, Orange Flag, Yellow Reflective X
Dimensions
- Flag Width
- 16 In
Description
Presenting the 10ft Heavy Duty, All Weather Fiberglass Warning Whip - a robust safety solution designed for various applications. With a substantial 1/2ftft Whip Diameter, this 1 Piece Non-Powered whip is equipped with a Threaded base on the bottom for secure attachment. Included with this whip is an Orange Mesh 16ftft x 16ftft flag featuring a Yellow Reflective ftftXftft, enhancing visibility and safety. Count on this durable warning whip to meet your safety needs with reliability and effectiveness.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.