Zoro Homepage

Cigarette Cord Adapter with Deutch Power Connection

  • Mfr # 519.821-DC

  • Zoro # G515083984


product price: $35.45
/ea

Key Features

Height
1
Length
120
Power Source
Yes / Deutch Connection
Width
1
For Use With
Whips With A Deutch Power Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519.821-DC
Zoro #
G515083984
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
120
Width
1

Details

Item
Warning Whip Accessory
Power Source
Yes / Deutch Connection
For Use With
Whips With A Deutch Power Connection

Description

This Cigarette Cord Power Adapter with Male Deutsch Connector is the perfect companion for all our 12v Powered Whips equipped with a female lead or connector. With a seamless click into place, this male Deutsch Connector effortlessly supplies power, ensuring a reliable and adaptable solution for your safety equipment needs. Trust in SafetyWhips for accessories that enhance your safety equipment's performance in any conditions.
  • • This Powered cord can provide temporary Power to most SafetyWhips products with an Deutch Power connection point via cigarette lighter Powered supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.