Zoro Homepage

Heavy Duty Stake Pocket Mount

  • Mfr # SPM

  • Zoro # G715083937


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
2.5
Length
6.5
Width
5
For Use With
Most Whips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM
Zoro #
G715083937
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5
Length
6.5
Width
5

Details

Item
Warning Whip Accessory
Material
Aluminum
For Use With
Most Whips

Description

Introducing our Heavy Duty Aluminum Stake Pocket Mount – a versatile and universal fit designed with a Wedge Application for larger truck stake pockets and standard pickup truck stake pockets. This mount is ideal for lease vehicles, eliminating the need for drilling holes for installation. It is compatible with all whip types. **For powered setups, use RCA.1 for hardwire or 519.821 for temporary power installations. Additionally, the optional Whip Base is sold separately. Trust this mount for a secure and convenient whip installation without the need for permanent modifications.


  • • No holes need to be drilled for installation
  • • Can be secured in a trucks stake pocket in seconds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.