Zoro Homepage

Telescoping Whip Extension Cable

  • Mfr # TWPT

  • Zoro # G915084000


product price: $36.39
/ea

Key Features

Height
0.5
Length
13
Width
0.5
For Use With
Whips With The Deutch Power Connection
Power Source
Yes / Deutch Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWPT
Zoro #
G915084000
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5
Length
13
Width
0.5

Details

Item
Warning Whip Telescoping Whip with Flag
For Use With
Whips With The Deutch Power Connection
Power Source
Yes / Deutch Connection

Description

Introducing the Standard Male Deutsch 12" Two-Wire Pigtail – a versatile solution compatible with all newer Telescoping Whips. If you're using Hitch Mounts with a built-in Male Deutsch to power your Telescoping Whips, this two-wire pigtail offers flexibility for alternative mounting methods. Enhance your setup and ensure seamless power connections with this reliable Deutsch pigtail.
  • • Weather resistant Deutch power cord connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.