Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 60 Length
- Mfr # ATV308-5-SXW
- Zoro # G115078243
product price:
$
65.15
/ea
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
Height
1.75
Features
Threaded Hex Base
Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATV308-5-SXW
- Zoro #
- G115078243
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Light Duty Whip with Flag
- Color
- White Whip, Orange Flag, White Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- 1/2 inch Lock washer & Hex nut.
- Features
- Threaded Hex Base
- For Use With
- Most SafetyWhips mounts
- Power Source
- No
Dimensions
- Height
- 1.75
- Length
- 60
- Width
- 1.75 in
Description
Discover our 5' Light Duty All-Weather Fiberglass Warning Whip, designed for resilience in all conditions. With a 5/16" diameter, this one-piece, non-powered whip features a threaded bulkhead at the bottom for easy installation. The package includes an orange mesh flag measuring 11.5" x 11.5" adorned with a reflective white ''X''. SafetyWhips ensures safety through robust warning solutions suitable for diverse environments.
- • Light weight, durable, highly visible SafetyWhip
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.