Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Whip Accessory, Stainless Steel, 3.125 Length

  • Mfr # SWQD-KIT-NP

  • Zoro # G915078221


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Non-powered Quick Disconnect Base and the Non-powered Whip Adapter. 1/2 inch Lock washer & Hex nut.
Height
1
Length
3.125
For Use With
SafetyWhips Powered LED Whips, and Other Non-powered Threaded Fiberglass Whips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWQD-KIT-NP
Zoro #
G915078221
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
3.125
Width
2

Details

Item
Warning Whip Accessory
Material
Stainless Steel
Includes
Non-powered Quick Disconnect Base and the Non-powered Whip Adapter. 1/2 inch Lock washer & Hex nut.
For Use With
SafetyWhips Powered LED Whips, and Other Non-powered Threaded Fiberglass Whips
Features
Quick Disconnect
Power Source
No

Description

Introducing the Stainless Steel Quick Disconnect KIT, a convenient solution for your warning whip needs. This kit includes a Non-Powered Warning Whip Adapter that effortlessly threads onto a threaded whip, transforming it into a quick disconnect whip. Paired with the Non-Powered Quick Disconnect Base for mounting on your vehicle, this kit allows you to convert your threaded whip into a hassle-free, quick-attach solution. Easily secure and detach your whip as needed—perfect for efficient on-site use. Simply click the converted whip into place upon arrival and swiftly remove and store it when leaving the site.
  • • Converts a threaded whip to a Quick Disconnect whip in seconds

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.