Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Whip Accessory, Stainless Steel, 3.25 Length

  • Mfr # SWQD-KIT-R

  • Zoro # G615083945


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Powered Quick Disconnect Base and the Powered Whip Adapter. Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Height
1
Length
3.25
For Use With
SafetyWhips Powered Threaded Fiberglass Whips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWQD-KIT-R
Zoro #
G615083945
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
3.25
Width
2

Details

Item
Warning Whip Accessory
Material
Stainless Steel
Includes
Powered Quick Disconnect Base and the Powered Whip Adapter. Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
For Use With
SafetyWhips Powered Threaded Fiberglass Whips
Features
Quick Disconnect
Power Source
Yes / RCA Connection

Description

Stainless Steel Quick Disconnect KIT: Includes Powered Warning Whip Adapter and Introducing the Stainless Steel Quick Disconnect KIT, a comprehensive solution for your warning whip requirements. This kit features a Powered Warning Whip Adapter and a Powered Quick Disconnect Base with the RCA power connection point. The Powered Warning Whip Adapter effortlessly threads onto a threaded whip, converting it into a powered quick disconnect whip. Paired with the Powered Quick Disconnect Base equipped with the RCA connection and an included HP.2 (Hot Plug) for power connection, this kit streamlines the process of attaching and detaching your whip. Enjoy the ease of a single power lead for efficient use. Click the converted whip into place upon arrival, and swiftly remove and store it when leaving the site.
  • • Converts a threaded whip to a Quick Disconnect whip in seconds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.