Zoro Homepage

Warning Whip Base, Stainless Steel, 3 Length

  • Mfr # SWQD-PT

  • Zoro # G715078292


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Pigtail power connection. Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Height
1
Length
3
Power Source
Yes / Single Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWQD-PT
Zoro #
G715078292
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
3
Width
1

Details

Item
Warning Whip Base
Material
Stainless Steel
Includes
Pigtail power connection. Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Power Source
Yes / Single Wire
Features
Quick Disconnect
For Use With
SafetyWhips Powered Quick Disconnect Fiberglass Whips

Description

Introducing the Stainless Steel Quick Disconnect Base Powered, equipped with an affixed Pig Tail single power lead. This base provides a convenient and efficient solution for powering your warning whip, allowing for quick attachment and detachment as needed. Upgrade your setup with this durable and user-friendly component.
  • • Allows a quick way to attach and detach a Quick Disconnect Powered Whip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.