Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Super Duty LED Whip, Blue, Fiberglass Whip, Polycarbonate Protective Tubing, 60 Length
- Mfr # SDL05B
- Zoro # G315083962
product price:
$
343.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Fiberglass Whip, Polycarbonate Protective Tubing
Includes
Includes Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Height
1.5
Length
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDL05B
- Zoro #
- G315083962
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Super Duty LED Whip
- Color
- Blue
- Material
- Fiberglass Whip, Polycarbonate Protective Tubing
- Includes
- Includes Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
- Features
- Threaded (non-powered)
- Power Source
- Yes / Deutch Connection
Dimensions
- Height
- 1.5
- Length
- 60
- Width
- 1.5 in
Description
Introducing our 5' Blue Super Duty LED Whip – the epitome of toughness and versatility in LED whip design. Built to be the toughest whip available today, it is suitable for all-weather conditions with pressure vent protection. The whip features full top-to-bottom LED lighting, providing maximum visibility in any situation. **Note: No flag is included with this whip. It operates exclusively on 12 volts. Trust this Super Duty LED Whip for unparalleled durability and exceptional performance in various environments.
- • Fully Lit LED Whip, for the highest visibility for safety
- • 12 volts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.