Warning Whip Base, Steel, 4.875 Length, 1/2 inch Lock washer & Hex nut.

  • Mfr # 519.30BNP

  • Zoro # G715084002


product price: $46.89
/ea

Key Features

Material
Steel
Includes
1/2 inch Lock washer & Hex nut.
Height
2
Power Source
No
For Use With
Threaded Hex Base Whips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519.30BNP
Zoro #
G715084002
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
4.875
Width
2

Details

Item
Warning Whip Base
Material
Steel
Includes
1/2 inch Lock washer & Hex nut.
Power Source
No
For Use With
Threaded Hex Base Whips
Connection Style
Male/Female

Description

Enhance the stability and durability of your non-powered whips with our Heavy Duty Zinc Plated Barrel Spring Base Mount. Built with a sturdy .283 Zinc Plated design, this base offers corrosion resistance, ensuring reliable performance in diverse environmental conditions. The bottom RCA connection provides a secure attachment for your non-powered whips. Elevate the resilience of your SafetyWhips with this heavy-duty base mount, crafted to withstand the rigors of industrial environments. Rely on SafetyWhips for top-notch safety solutions.


  • • This Heavy Duty Spring creates a pivot point for Non-Powered threaded SafetyWhips
  • • It can also allows quick attachment and detachment of these Non-Powered threaded whips

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.