
Warning Whip Flag, Orange Mesh, Nylon, UV resistant, anti-microbial, fray resistant, 16 Length
Mfr # FLAG16-O
Zoro # G015078312
product price: $19.29
/eaKey Features
Color
Orange Mesh
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
Height
0.25
For Use With
All SafetyWhips Whips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLAG16-O
Zoro #
G015078312
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25
Length
16
Width
16
Details
Item
Warning Whip Flag
Color
Orange Mesh
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
For Use With
All SafetyWhips Whips
Description
Enhance safety with our 16" x 16" Orange Mesh Flag. This hi-visibility fluorescent safety flag is UV resistant, anti-microbial, and fray resistant. The inclusion of flag attachment clamps ensures easy and secure installation. Trust SafetyWhips for reliable safety solutions designed for durability and heightened visibility.
- • High Quality, Fade Resistance, Durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.