Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, 144 Length
- Mfr # SW12QD2-M
- Zoro # G815078307
product price:
$
301.99
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.5
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW12QD2-M
- Zoro #
- G815078307
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag
- Material
- Stainless Steel hardware, Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
- Features
- Quick Disconnect
- Power Source
- Yes / RCA Connection
Dimensions
- Height
- 1.5
- Length
- 144
- Flag Width
- 11.5 In
- Width
- 1.5 in
Description
Introducing our 12' Heavy Duty, All Weather Fiberglass Warning Whip, a powerful solution for challenging environments. This 2 Piece (Breakdown) Powered whip features a 1/2" Whip Diameter, an 1156 Type Light Socket on top, and a Quick Disconnect base on the bottom for easy installation. The whip includes an Orange Mesh 11.5" x 11.5" flag, providing enhanced visibility and safety. Trust in the durability and reliability of this warning whip for your specific needs.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.