Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, 96 Length
- Mfr # SW08QD-M
- Zoro # G915078429
product price:
$
153.99
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.5
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW08QD-M
- Zoro #
- G915078429
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag
- Material
- Stainless Steel hardware, Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
- Power Source
- Yes / RCA Connection
- Features
- Quick Disconnect
Dimensions
- Height
- 1.5
- Length
- 96
- Width
- 1.5 in
- Flag Width
- 11.5 In
Description
Presenting our 8' Heavy Duty, All Weather Fiberglass Warning Whip - a durable solution for heightened visibility. Featuring a robust 1/2" Whip Diameter, this 1 Piece Powered whip is designed for convenience and reliability. The top is equipped with an 1156 Type Light Socket, providing additional illumination, while the Quick Disconnect base at the bottom ensures easy setup and storage. The whip comes complete with an Orange Mesh 11.5" x 11.5" flag, enhancing visibility and safety. Illuminate your surroundings confidently in various work environments or recreational activities.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.