Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, 72 Length

  • Mfr # SW06QD-M

  • Zoro # G815078222


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.5
Features
Quick Disconnect
Flag Width
11.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW06QD-M
Zoro #
G815078222
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5
Length
72
Width
1.5
Flag Width
11.5 In

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Features
Quick Disconnect
Power Source
Yes / RCA Connection
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.

Description

Introducing our 6' Heavy Duty, All Weather Fiberglass Warning Whip - a robust solution for enhanced visibility. With a sturdy 1/2" Whip Diameter, this 1 Piece Powered whip is built to withstand challenging conditions. The top is equipped with an 1156 Type Light Socket for optimal illumination. The bottom features a Quick Disconnect base for easy setup and storage. Safety is paramount, and this whip includes an Orange Mesh 11.5" x 11.5" flag for added visibility. Illuminate your surroundings with confidence on any job site or adventure.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.