Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 144 Length
- Mfr # W12-XW
- Zoro # G215078235
product price:
$
227.99
/ea
Key Features
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W12-XW
- Zoro #
- G215078235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2
- Length
- 144
- Flag Width
- 16 In
- Width
- 2
Details
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, White Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- Features
- Threaded Hex Base
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
- Power Source
- Yes / RCA Connection
Description
Presenting the 12' Heavy Duty, All Weather Fiberglass Warning Whip – a robust safety solution designed for various applications. With a substantial 1/2" Whip Diameter, this 1 Piece Powered whip is equipped with an 1156 Type Light Socket on top and a Threaded base on the bottom for secure attachment. Additionally, it includes an Orange Mesh 16" x 16" flag with a White Reflective ''X'' to enhance visibility and safety. Trust this reliable warning whip to meet your safety requirements with durability and efficiency.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.