Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 60 Length

  • Mfr # SW05QDNP-XW

  • Zoro # G815078338


product price:  $102.76
/ea
Free Shipping & Returns

Key Features

Color
White Whip, Orange Flag, White Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW05QDNP-XW
Zoro #
G815078338
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
60
Flag Width
16 In
Width
2

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Power Source
No
For Use With
SafetyWhips Various Whip Bases and Mounts.
Features
Quick Disconnect

Description

Introducing our 5' Heavy Duty, All Weather Fiberglass Warning Whip. With a robust 1/2" whip diameter, this one-piece, non-powered whip features a Quick Disconnect base at the bottom for convenient use. The whip comes complete with an Orange Mesh 16" x 16" flag, enhancing visibility with a White Reflective ''X''. Choose SafetyWhips for a reliable and durable solution in any weather condition.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.