Shop ULTRATECH

Drain Filter, Fabric, Black

  • Mfr # 9227
  • Zoro # G1999191

product price: 
$
35.69
/ea

Key Features

Material
Non-woven, polypropylene geotextile
Color
Black
Dimensions
48 in L x 36 in W x 18 in H
Removes
Debris, Trash
Standards
NPDES, 40 CFR 122.26 (1999)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9227
Zoro #
G1999191
UPC #
808416092271
Country of Origin
Guatemala
Item
Drain Filter
Material
Non-woven, polypropylene geotextile
Color
Black
Removes
Debris, Trash
Standards
NPDES, 40 CFR 122.26 (1999)
For Use With
Almost Any Drain
Flow Capacity
500 gpm
Includes
Overflow Port
Micron Rating
80/180
Substances Filtered
Debris, Trash
Max. Flow Rate
500 gpm
Filtration Capacity
Oil Capacity: 7.4 gal; Sediment Capacity: 40 lb
Sediment Capacity (Weight)
40 lb
Recycled Content (%)
No Recycled Content
Oil Capacity
7.4 gal
For Drain Type
Catch Basin Drains
Retaining Rods Required
Not Required
Filter Material
Fabric
Sediment Capacity (Volume)
1 cu ft
Weight
1 lb.
Capacity
1 cu. ft.
Installation Method
Under Grate
Reusable
Yes
Frame Style
Frameless
Shell Material
Non-woven, polypropylene geotextile
Wire Color
Black
Traction Material
Non-woven, polypropylene geotextile

Dimensions

Dimensions
48 in L x 36 in W x 18 in H
Opening Size
10 in dia
Width
36 in
Length
48 in
Height
18 in
Depth
18 in

Description

Drain Filter, Removes Debris, Trash, Flow Capacity 500 gpm, Length 48 in, Width 36 in, Height 18 in, Opening Size 10 in dia, For Use With Almost Any Drain, Oil Capacity 7.4 gal, Material Non-woven, polypropylene geotextile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.