Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 96 Length

  • Mfr # W08BDSTNP-XW

  • Zoro # G415078387


product price:  $152.86
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Features
Threaded Hex Base
Width
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08BDSTNP-XW
Zoro #
G415078387
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
96
Width
2

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Features
Threaded Hex Base
Power Source
No
For Use With
SafetyWhips Various Whip Bases and Mounts.

Description

Introducing the 8' Heavy Duty, All Weather Fiberglass Warning Whip, crafted for durability and safety. This 2 Piece (Breakdown) Non-Powered whip features a substantial 1/2" Whip Diameter, providing reliability in various environments. The Threaded base on the bottom ensures secure attachment, and the whip comes complete with an Orange Mesh 16" x 16" flag featuring a White Reflective ''X'' for heightened visibility. Choose this warning whip for a dependable safety solution that meets your needs.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.